HBL15FBN
Hubbell Connectors, 15 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL15FBN

Hubbell Connectors, 15 Series
In stock
Item Number
HBL15FBN
MFG Item Number
HBL15FBN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, 15 Series
Item #
HBL15FBN
SINGLE POLE SER. 15 FEM PLUG, 150A,

15 Series Information

  • UL Enclosure Types 3R,4X and 12 Rating suitable for use in almost any environment
  • Accommodates wide range of cables
  • Rounded corners reduce the possibility of catching or snagging on structures or equipment
  • Lock symbol aids in the mating of devices and provides a clear indication that the devices are properly connected
  • Engineered body design makes installation simple with no need for additional tools
Hubbell Wiring Device‑Kellems offers a full line of innovative,high quality,Series 15 single pole plugs,receptacles and accessories for the most demanding environments.Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment,theme parks,carnival equipment, concerts,movie making and numerous other applications requiring temporary power.Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required.A high strength non‑conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL15FBN
Item Number HBL15FBN
Manufacturer Hubbell
Product Series 15
Family Series Hubbell Connectors, 15 Series
Connection Type Plug
Connection Description Female
Current Rating 150 A
Voltage 600 VAC
Cable Size #8-#2
Cable Attachment Method Double Set Screw
Insulator Material Thermoplastic Elastomer (TPE)
Temperature Range (F) -40-167 °F
Connector Color Brown
NEMA Rating NEMA 3R, NEMA 4X, NEMA 12
Cable Size (AWG) 8 AWG, 7 AWG, 6 AWG, 5 AWG, 4 AWG, 3 AWG, 2 AWG
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved