HBL16X63D
Hubbell Manual Motor Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL16X63D

Hubbell Manual Motor Controllers
In stock
Item Number
HBL16X63D
MFG Item Number
HBL16X63D
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, Series
Item #
HBL16X63D
60A 600V 3P RTRY DISC SW 4X PLAS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL16X63D
Item Number HBL16X63D
Manufacturer Hubbell
Family Series Hubbell Manual Motor Controllers
Operating Current 60 A
Max HP 240V 3PH 10 hp
Max HP 480V 3PH 25 hp
Max HP 600V 3PH 30 hp
Net Weight 0 lbs
Gross Weight 2.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved