The store will not work correctly when cookies are disabled.
HBL18400FBKM1
Hubbell Connectors, 18 Series
In stock
Item Number
HBL18400FBKM1
MFG Item Number
HBL18400FBKM1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SING POL, SER 18, 400A F PL, BK,
- 300 and 400 Amps, 600 Volts
- Enclosure Types 3R, 4X, 12
- Non‑Metallic Safety Retaining Screw
- UL and cULus Listed
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HBL18400FBKM1 |
Item Number |
HBL18400FBKM1 |
Manufacturer |
Hubbell |
Product Series |
18 |
Family Series |
Hubbell Connectors, 18 Series |
Connection Type |
Connector |
Connection Description |
Female-Round |
Current Rating |
400 A |
Voltage |
600 VAC |
Cable Size |
3/0-4/0 |
Cable Attachment Method |
Single Set Screw |
Insulator Material |
Thermoplastic Elastomer (TPE) |
Connector Color |
Black |
NEMA Rating |
NEMA 3R, NEMA 4X, NEMA 12 |
Cable Size (AWG) |
000 AWG, 0000 AWG |
Interlock Switch |
No |
Approvals |
cULus, UL |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved