HBL2000BCIV
Hubbell Raceways, HBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL2000BCIV

Hubbell Raceways, HBL Series
In stock
Item Number
HBL2000BCIV
Series
HBL2000BCIV is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, HBL Series
Item #
HBL2000BCIV
RACEWAY,5' BASE/COV,HBL2000 SER,IV,

HBL Series Information

  • Metal Raceways
  • Ivory White Color
  • UL Listed and CSA Certified

Specifications

Specifications
Item Number HBL2000BCIV
Manufacturer Hubbell
Product Series HBL
Family Series Hubbell Raceways, HBL Series
Cover Raceway with Cover
Length 5 '
Material Metallic
Color Ivory
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0.52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved