HBL2000CGY
Hubbell Raceways, HBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL2000CGY

Hubbell Raceways, HBL Series
In stock
Item Number
HBL2000CGY
MFG Item Number
HBL2000CGY
Series
HBL2000CGY is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, HBL Series
Item #
HBL2000CGY
RACEWAY,5ft. COVER,HBL2000 SERIES,GR,

HBL Series Information

  • Metal Raceways
  • Ivory White Color
  • UL Listed and CSA Certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL2000CGY
Item Number HBL2000CGY
Manufacturer Hubbell
Product Series HBL
Family Series Hubbell Raceways, HBL Series
Cover Cover Only
Length 5 '
Material Metallic
Color Gray
Nominal Height 0.83 "
Nominal Width 1.31 "
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved