HBL22
Hubbell Switches, TOGGLE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL22

Hubbell Switches, TOGGLE Series
In stock
Item Number
HBL22
MFG Item Number
HBL22
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TOGGLE Series
Item #
HBL22
PANEL SW, DPDT, SCREW TERM

TOGGLE Series Information

  • Heavy Duty Panel Mount Switches
  • Brass Bat Toggle Style
  • Impact Resistant Thermoplastic Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL22
Item Number HBL22
Manufacturer Hubbell
Product Series TOGGLE
Family Series Hubbell Switches, TOGGLE Series
Mounting Hole Size (in) 0.5 "
Bushing (Dia.)x(L) (in) 15/32 x 0.32 "
Actuator Length 0.61 "
Actuator Type Bat
Contacts DPST
Circuit Configuration ON-OFF
Terminal Type Screw
Rating (A) @ 120/125 VAC 20 A
Rating (A) @ 220-250 VAC 10 A
HP @ 120 VAC 1.5 hp
HP @ 220-250 VAC 1.5 hp
Actuator Material Nickel Plated Brass
Actuator Color Metallic
Illuminated No
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved