HBL223SP
Hubbell Switches, TOGGLE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL223SP

Hubbell Switches, TOGGLE Series
In stock
Item Number
HBL223SP
MFG Item Number
HBL223SP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TOGGLE Series
Item #
HBL223SP
PANEL SW, DPDT, CTR OFF, SPADE TERM

TOGGLE Series Information

  • Heavy Duty Panel Mount Switches
  • Brass Bat Toggle Style
  • Impact Resistant Thermoplastic Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL223SP
Item Number HBL223SP
Manufacturer Hubbell
Product Series TOGGLE
Family Series Hubbell Switches, TOGGLE Series
Mounting Hole Size (in) 0.5 "
Bushing (Dia.)x(L) (in) 15/32 x 0.32 "
Actuator Length 0.64 "
Actuator Type Bat
Contacts DPDT
Circuit Configuration ON-OFF-ON
Terminal Type Spade (1/4 ")
Rating (A) @ 120/125 VAC 20 A
Rating (A) @ 220-250 VAC 10 A
HP @ 120 VAC 1.5 hp
HP @ 220-250 VAC 1.5 hp
Actuator Material Nickel Plated Brass
Actuator Color Metallic
Illuminated No
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved