HBL3000BIV
Hubbell Raceways, HBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL3000BIV

Hubbell Raceways, HBL Series
In stock
Item Number
HBL3000BIV
MFG Item Number
HBL3000BIV
Series
HBL3000BIV is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, HBL Series
Item #
HBL3000BIV
RACEWAY, 10ft. BASE, HBL3000 SERIES,

HBL Series Information

  • Metal Raceways
  • Ivory White Color
  • UL Listed and CSA Certified

Specifications

Specifications
Manufacturer Part Number HBL3000BIV
Item Number HBL3000BIV
Manufacturer Hubbell
Product Series HBL
Family Series Hubbell Raceways, HBL Series
Cover Raceway with Cover
Length 10 '
Material Metallic
Color Ivory
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0.72 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved