HBL5269C
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL5269C

Hubbell Plugs & Receptacles
In stock
Item Number
HBL5269C
MFG Item Number
HBL5269C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
HBL5269C
CONN, 15A 125V, 5-15R, B/W

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL5269C
Item Number HBL5269C
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Body Type Straight
Connection Type Connector
NEMA Configuration 5-15R
Color Black, White
Watertight No
Corrosion Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
Comments Industrial/Commercial
Net Weight 0.17 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved