HBL7862D
Hubbell Manual Motor Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL7862D

Hubbell Manual Motor Controllers
In stock
Item Number
HBL7862D
MFG Item Number
HBL7862D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, Series
Item #
HBL7862D
60A 600V 2P DISC SW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL7862D
Item Number HBL7862D
Manufacturer Hubbell
Family Series Hubbell Manual Motor Controllers
Operating Current 60 A
Max HP 240V 3PH 10 hp
Max HP 480V 3PH 15 hp
Max HP 600V 3PH 20 hp
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved