The store will not work correctly when cookies are disabled.
HBL7863FWD
Hubbell Manual Motor Controllers
MFG Item Number
HBL7863FWD
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Manual Motor Controllers, Series
60A 600V 3P DISC SW FRONT WIRE
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HBL7863FWD |
Item Number |
HBL7863FWD |
Manufacturer |
Hubbell |
Family Series |
Hubbell Manual Motor Controllers |
Operating Current |
60 A |
Max HP 240V 3PH |
10 hp |
Max HP 480V 3PH |
25 hp |
Max HP 600V 3PH |
30 hp |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0.85 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved