HBL7883D
Hubbell Manual Motor Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL7883D

Hubbell Manual Motor Controllers
In stock
Item Number
HBL7883D
MFG Item Number
HBL7883D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, Series
Item #
HBL7883D
85A 600V 3P DISC SW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL7883D
Item Number HBL7883D
Manufacturer Hubbell
Family Series Hubbell Manual Motor Controllers
Operating Current 85 A
Max HP 240V 3PH 10 hp
Max HP 480V 3PH 25 hp
Max HP 600V 3PH 40 hp
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved