The store will not work correctly when cookies are disabled.
HBLALU20GB512TR
Hubbell Power Strips, Raceway Series
In stock
Item Number
HBLALU20GB512TR
MFG Item Number
HBLALU20GB512TR
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Strips, Raceway Series
PLUGTRAK TAMPER RESIST 15A 5FT ALUM
Raceway Series Information
- Aluminum Raceway
- Available in Standard, Isolated Ground (IG) and Tamper‑Resistant (TR) Versions
- Available in 3, 5, or 6 Feet Lengths
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HBLALU20GB512TR |
Item Number |
HBLALU20GB512TR |
Manufacturer |
Hubbell |
Product Series |
Raceway |
Family Series |
Hubbell Power Strips, Raceway Series |
Nominal Input Voltage |
120 VAC |
Type |
Power Strip |
Frequency |
60 Hz |
Output Watts |
1,875 W |
Circuit Breaker |
15 A |
Receptacle Spacing |
12 " |
Number of Outlets |
5 |
Telephone Protection |
No |
Cable Protection |
No |
Network Protection |
No |
EMI/RFI Filtering |
No |
Intended Application |
Indoor |
Material |
Metal |
Power Switch |
No |
Tamper-Resistant |
Yes |
Isolated Ground |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved