The store will not work correctly when cookies are disabled.
HBLALU20GBA612
Hubbell Power Strips, Raceway Series
In stock
Item Number
HBLALU20GBA612
MFG Item Number
HBLALU20GBA612
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Strips, Raceway Series
PLUGTRAK, 15A, 2 CIRC, 6 RCPT, 6ft.,
Raceway Series Information
- Aluminum Raceway
- Available in Standard, Isolated Ground (IG) and Tamper‑Resistant (TR) Versions
- Available in 3, 5, or 6 Feet Lengths
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HBLALU20GBA612 |
Item Number |
HBLALU20GBA612 |
Manufacturer |
Hubbell |
Product Series |
Raceway |
Family Series |
Hubbell Power Strips, Raceway Series |
Nominal Input Voltage |
120 VAC |
Frequency |
60 Hz |
Output Watts |
1,875 W |
Circuit Breaker |
15 A |
Receptacle Spacing |
12 " |
Number of Outlets |
6 |
Telephone Protection |
No |
Cable Protection |
No |
Network Protection |
No |
EMI/RFI Filtering |
No |
Intended Application |
Indoor |
Material |
Metal |
Power Switch |
No |
Tamper-Resistant |
No |
Isolated Ground |
No |
Net Weight |
0 lbs |
Gross Weight |
2.75 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved