HBLDS3
Hubbell Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLDS3

Hubbell Disconnect Switches
In stock
Item Number
HBLDS3
MFG Item Number
HBLDS3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
HBLDS3
DISCONNECT, 30A UNFUSED, 4X

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBLDS3
Item Number HBLDS3
Manufacturer Hubbell
Family Series Hubbell Disconnect Switches
Poles 3
NEMA Rating NEMA 4, NEMA 4X, NEMA 12
Current Rating 30 A
Operator Type Selector - Red
Mounting Wall
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 15 hp
Max HP 600V 3PH 15 hp
Max HP 120V 1P 1 hp
Max HP 240V 1P 3 hp
Fusible No
Enclosure Composition Non-Metallic
Approvals CSA
Net Weight 2.23 lbs
Gross Weight 2.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved