HBLF3MBK
Hubbell Connectors, 16 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLF3MBK

Hubbell Connectors, 16 Series
In stock
Item Number
HBLF3MBK
MFG Item Number
HBLF3MBK
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, 16 Series
Item #
HBLF3MBK
SINGLEPOLE, TRI TAP, F-M-M-M, BLACK

16 Series Information

  • Enclosure Types 3R,4X,12
  • Insulgrip Body Design
  • Accepts #6 AWG ‑ 4/0 Wire
  • UL and cUL Listed
  • Colors available: Black,Blue,Brown,Green,Gray,Orange,Red,White and Yellow
Hubbell Wiring Device‑Kellems offers a full line of innovative,high quality,Series 16 single pole plugs,receptacles and accessories for the most demanding environments.Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment,theme parks,carnival equipment, concerts,movie making and numerous other applications requiring temporary power.Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required.A high strength non‑conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBLF3MBK
Item Number HBLF3MBK
Manufacturer Hubbell
Product Series 16
Family Series Hubbell Connectors, 16 Series
Connection Type Connector
Connection Description F-M-M-M
Current Rating 400 A
Voltage 600 VAC
Insulator Material Thermoplastic Elastomer (TPE)
Temperature Range (F) -40-167 °F
Connector Color Black
NEMA Rating NEMA 3R, NEMA 4X, NEMA 12
Approvals cUL, UL
Comments Tri-Tap T Connector
Net Weight 0 lbs
Gross Weight 2.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved