HBLMH2000
Hubbell Temporary Lighting
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLMH2000

Hubbell Temporary Lighting
In stock
Item Number
HBLMH2000
MFG Item Number
HBLMH2000
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Series
Item #
HBLMH2000
2000W 12ft. METAL HALIDE CART LIGHT

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number HBLMH2000
Item Number HBLMH2000
Manufacturer Hubbell
Family Series Hubbell Temporary Lighting
Operating Voltage 125 V
Lamp Type Fluorescent
Lamp Wattage 2,000 W
Light Output (Lumens) 220,000
Generator Included No
Battery Backup No
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 262 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved