HBLML2525
Hubbell Temporary Lighting
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLML2525

Hubbell Temporary Lighting
In stock
Item Number
HBLML2525
MFG Item Number
HBLML2525
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Series
Item #
HBLML2525
MAINT FLUORESCENT LIGHT, 25W, 25FT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBLML2525
Item Number HBLML2525
Manufacturer Hubbell
Family Series Hubbell Temporary Lighting
Operating Voltage 125 V
Cord Type 16/3 SJEOW
Color Yellow
Reflector No
Switch Yes
Overall Cord Length 25 '
Bulb Type Fluorescent
Light Output 2,125 Lumens
Lamp Wattage 25 W
Swivel Hook No
Ballast Location Handle
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved