HBLML5025
Hubbell Temporary Lighting
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLML5025

Hubbell Temporary Lighting
In stock
Item Number
HBLML5025
MFG Item Number
HBLML5025
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Series
Item #
HBLML5025
FLUORESCENT LIGHT, 50W, 25FT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBLML5025
Item Number HBLML5025
Manufacturer Hubbell
Family Series Hubbell Temporary Lighting
Operating Voltage 125 V
Cord Type 16/3 SJEOW
Color Yellow
Reflector No
Switch Yes
Overall Cord Length 50 '
Bulb Type Fluorescent
Light Output 3,750 Lumens
Lamp Wattage 50 W
Swivel Hook No
Ballast Location Handle
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved