HC5EBK05
Hubbell Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HC5EBK05

Hubbell Panel & Computer Interface Cables
In stock
Item Number
HC5EBK05
MFG Item Number
HC5EBK05
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
HC5EBK05
P-CORD, NEXTSPEED,CAT5E,SLIM,BK,5FT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HC5EBK05
Item Number HC5EBK05
Manufacturer Hubbell
Family Series Hubbell Panel & Computer Interface Cables
Cable Type Cat 5e
Connector Type RJ45
Connector Gender Male to Male
Length 5 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief No
Color Black
Approvals TIA, UL
Net Weight 0 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved