HCT102191
Hubbell Raceways, CableTrak Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HCT102191

Hubbell Raceways, CableTrak Series
In stock
Item Number
HCT102191
MFG Item Number
HCT102191
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, CableTrak Series
Item #
HCT102191
C-TRAK, EXT KIT, 1ft., .900in. DIA MAX

CableTrak Series Information

  • Hose and Cable Carrier System
  • Kit Available with or without Brackets

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HCT102191
Item Number HCT102191
Manufacturer Hubbell
Product Series CableTrak
Family Series Hubbell Raceways, CableTrak Series
Length 1 '
Material Non-Metallic
Nominal Height 0.75 "
Nominal Width 1 "
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved