HCT161191
Hubbell Raceways, CableTrak Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HCT161191

Hubbell Raceways, CableTrak Series
In stock
Item Number
HCT161191
MFG Item Number
HCT161191
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, CableTrak Series
Item #
HCT161191
C-TRAK, EXT KIT, 1ft., 1.35in. MAX DIA,

CableTrak Series Information

  • Hose and Cable Carrier System
  • Kit Available with or without Brackets

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HCT161191
Item Number HCT161191
Manufacturer Hubbell
Product Series CableTrak
Family Series Hubbell Raceways, CableTrak Series
Length 1 '
Material Non-Metallic
Nominal Height 1 "
Nominal Width 1.5 "
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved