HCT16219K
Hubbell Raceways, CableTrak Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HCT16219K

Hubbell Raceways, CableTrak Series
In stock
Item Number
HCT16219K
MFG Item Number
HCT16219K
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, CableTrak Series
Item #
HCT16219K
C-TRAK, KIT W/BTKTS, 4ft., 2.05in. MAX,

CableTrak Series Information

  • Hose and Cable Carrier System
  • Kit Available with or without Brackets

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HCT16219K
Item Number HCT16219K
Manufacturer Hubbell
Product Series CableTrak
Family Series Hubbell Raceways, CableTrak Series
Length 4 '
Material Non-Metallic
Nominal Height 1 "
Nominal Width 2.28 "
Approvals CSA, UL
RoHS No
Net Weight 3.82 lbs
Gross Weight 3.82 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved