HPW48RR19ML
Hubbell Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HPW48RR19ML

Hubbell Enclosures
In stock
Item Number
HPW48RR19ML
MFG Item Number
HPW48RR19ML
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
HPW48RR19ML
RACK, RELAY,48in.H,24U,ML

Series Information

Specifications

Specifications
Nominal Depth 3 "
Ships Factory Direct No
Manufacturer Part Number HPW48RR19ML
Item Number HPW48RR19ML
Manufacturer Hubbell
Family Series Hubbell Enclosures
Max Rack Units 24U
Panel Type Rack Mounting
Nominal Height 47 "
Nominal Width 20 "
Approvals UL
Net Weight 0 lbs
Adjustable Depth No
Gross Weight 20.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved