HPW66RR19
Hubbell Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HPW66RR19

Hubbell Enclosures
In stock
Item Number
HPW66RR19
MFG Item Number
HPW66RR19
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
HPW66RR19
RACK, RELAY,66in.H,36U,BK

Series Information

Specifications

Specifications
Nominal Depth 15 "
Ships Factory Direct No
Manufacturer Part Number HPW66RR19
Item Number HPW66RR19
Manufacturer Hubbell
Family Series Hubbell Enclosures
Max Rack Units 36U
Panel Type Rack Mounting
Nominal Height 69 "
Nominal Width 20 "
Approvals UL
Net Weight 0 lbs
Adjustable Depth No
Gross Weight 25.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved