HPW84RR23
Hubbell Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HPW84RR23

Hubbell Enclosures
In stock
Item Number
HPW84RR23
MFG Item Number
HPW84RR23
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
HPW84RR23
RACK, RELAY,84in.H,23in.W,45U,BK

Series Information

Specifications

Specifications
Nominal Depth 15 "
Ships Factory Direct No
Manufacturer Part Number HPW84RR23
Item Number HPW84RR23
Manufacturer Hubbell
Family Series Hubbell Enclosures
Max Rack Units 45U
Panel Type Rack Mounting
Nominal Height 84 "
Nominal Width 23 "
Approvals UL
Net Weight 0 lbs
Adjustable Depth No
Gross Weight 33.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved