HVFBK575S
Hubbell Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HVFBK575S

Hubbell Cable Ties
In stock
Item Number
HVFBK575S
MFG Item Number
HVFBK575S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
HVFBK575S
CABLEMGT, VLCRO FASTENER,.5in.X75ft.,

Series Information

Specifications

Specifications
Height (in) 0.05 "
Width (in) 0.5 "
Ships Factory Direct No
Manufacturer Part Number HVFBK575S
Item Number HVFBK575S
Manufacturer Hubbell
Family Series Hubbell Cable Ties
Length (In) 900 "
Nominal Length 900 "
Thickness (in) 0.05 "
Tensile Strength (lb) 300 lbs
Material Velcro
Color Black
Weather Resistant No
Heat Stabilized No
Plenum Rated No
Net Weight 0 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved