M11LRGSP
Hubbell Switches, TOGGLE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M11LRGSP

Hubbell Switches, TOGGLE Series
In stock
Item Number
M11LRGSP
MFG Item Number
M11LRGSP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TOGGLE Series
Item #
M11LRGSP
MARINE SWITCH, SPST ON/OFF, LIGHTED,

TOGGLE Series Information

  • Heavy Duty Panel Mount Switches
  • Brass Bat Toggle Style
  • Impact Resistant Thermoplastic Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M11LRGSP
Item Number M11LRGSP
Manufacturer Hubbell
Product Series TOGGLE
Family Series Hubbell Switches, TOGGLE Series
Mounting Hole Size (in) 0.48 "
Actuator Length 0.67 "
Actuator Type Duckbill
Contacts SPST
Circuit Configuration ON-OFF
Terminal Type Spade (1/4 ")
Rating (A) @ 12 VDC 15 A
Actuator Material Plastic
Actuator Color Black
Illuminated Yes
Lens/Lamp Color Green, Red
Lamp Voltage 12 VDC
Approvals UL
Net Weight 0 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved