MR11LRSP
Hubbell Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MR11LRSP

Hubbell Switches
In stock
Item Number
MR11LRSP
MFG Item Number
MR11LRSP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MR11LRSP
MARINE SW, SPST ON/OFF, LIT ROCKR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MR11LRSP
Item Number MR11LRSP
Manufacturer Hubbell
Family Series Hubbell Switches
Blister Pack No
Circuit Configuration ON-OFF
Mounting Hole Size (in) 0.83 x 1.45
Shape Rectangular
Bezel Rectangular/Plastic
Contacts SPST
Terminal Type Quick Connect
Rating (A) @ 12 VDC 15 A
Depth Behind Panel 1.07 "
Actuator Color Black
Illuminated No
Lens/Lamp Color Red
Net Weight 0 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved