The store will not work correctly when cookies are disabled.
NPJ8W
Hubbell Electrical Box Covers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, Series
WALLPLT, M-SIZE 1G, 1) DUP, WH
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
NPJ8W |
Item Number |
NPJ8W |
Manufacturer |
Hubbell |
Family Series |
Hubbell Electrical Box Covers |
Composition |
Non-Metallic |
Material |
Nylon |
Number of Gangs |
1 |
Cover Type |
Duplex Face Plate |
Cover Details |
(1) Duplex Receptacle |
Cover Features |
Flat |
Color |
White |
Approvals |
CSA, UL |
Net Weight |
0.05 lbs |
Gross Weight |
0.04 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved