NVA15GHGA
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NVA15GHGA

Hubbell Light Fixtures
In stock
Item Number
NVA15GHGA
MFG Item Number
NVA15GHGA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
NVA15GHGA
MARINE INCAND. LIGHT FIXTURE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NVA15GHGA
Item Number NVA15GHGA
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 125 VAC
Style Globe and Guard
Lamp Type Incandescent
Mounting Screw
Marine Rated Yes
Nominal Voltage 120 VAC
Approvals CSA
Net Weight 2.12 lbs
Gross Weight 2.86 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved