The store will not work correctly when cookies are disabled.
P155E2
Hubbell Remote Access Interfaces
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Remote Access Interfaces, Series
NEMA 12/4 2 -CAT 5E, 15A/120VAC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
P155E2 |
Item Number |
P155E2 |
Manufacturer |
Hubbell |
Family Series |
Hubbell Remote Access Interfaces |
Number of Outlets |
(1) 120 V Receptacle |
Number of Connectors |
(2) RJ45 |
Outlet Current Rating |
15 A |
GFCI |
No |
Circuit Breaker |
No |
Housing Material |
Aluminum |
NEMA Rating |
NEMA 4, NEMA 12 |
Net Weight |
0.38 lbs |
Gross Weight |
0.415 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved