PBS2
Hubbell Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBS2

Hubbell Switches
In stock
Item Number
PBS2
MFG Item Number
PBS2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
PBS2
BUTTON STATION, 2 BUTTON 1 SPEED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBS2
Item Number PBS2
Manufacturer Hubbell
Family Series Hubbell Switches
Total Number of Devices 1
Number of Pushbuttons 2
Number of Pilot Lights 0
Illuminated No
Button Color Black
Contact Type(s) Momentary
Enclosure Type Dead End
Mounting Cable Mounted
Number of Selector Switches 0
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved