The store will not work correctly when cookies are disabled.
PBS82
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
BUTTON STATION, 8 BUTTON 2 SPEED
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PBS82 |
Item Number |
PBS82 |
Manufacturer |
Hubbell |
Family Series |
Hubbell Switches |
Total Number of Devices |
1 |
Number of Pushbuttons |
8 |
Number of Pilot Lights |
0 |
Illuminated |
No |
Button Color |
Black |
Contact Type(s) |
Momentary |
Enclosure Type |
Dead End |
Mounting |
Cable Mounted |
Number of Selector Switches |
0 |
Net Weight |
0 lbs |
Gross Weight |
10 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved