The store will not work correctly when cookies are disabled.
PR205EUSBA2
Hubbell Plugs & Receptacles
MFG Item Number
PR205EUSBA2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
PANEL-SAFE 20A GFCI, CAT 5E, 2 USB
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PR205EUSBA2 |
Item Number |
PR205EUSBA2 |
Manufacturer |
Hubbell |
Family Series |
Hubbell Plugs & Receptacles |
Current Rating |
15 A |
Number of Poles |
2 |
Number of Wires |
3 |
Voltage |
125 VAC |
Phase |
1 |
Connection Type |
Receptacle |
USB |
Yes |
GFCI |
Yes |
Multimedia Outlet |
Yes |
NEMA Configuration |
5-15R |
Color |
Gray |
Approvals |
CSA, UL |
Net Weight |
1.235 lbs |
Gross Weight |
1.445 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved