PROTRK115Y
Hubbell Cable Protectors, ProTrak Systems Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PROTRK115Y

Hubbell Cable Protectors, ProTrak Systems Series
In stock
Item Number
PROTRK115Y
MFG Item Number
PROTRK115Y
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Protectors, ProTrak Systems Series
Item #
PROTRK115Y
PROTRAK,DROPOVER,SGL 1.5in. WIDECHL,

ProTrak Systems Series Information

  • High density polyurethane construction supports heavy loads and is weather resistant
  • Modular interlocking design for easy installation,breakdown and storage
  • Safety surface pattern reduces slippingand skidding
  • High visibility safety yellow and black

Specifications

Specifications
Channel Width 1.5 "
Channel Height 0.5 "
Ships Factory Direct No
Manufacturer Part Number PROTRK115Y
Item Number PROTRK115Y
Manufacturer Hubbell
Product Series ProTrak Systems
Family Series Hubbell Cable Protectors, ProTrak Systems Series
Length 36 "
Material Polyurthane
Max Load per Tire 10,500 lbs @ 70 °F
Max Load per Axel 21,000 lbs @ 70 °F
Net Weight 3 lbs
Gross Weight 2.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved