The store will not work correctly when cookies are disabled.
PROTRK140Y
Hubbell Cable Protectors, ProTrak Systems Series
MFG Item Number
PROTRK140Y
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Protectors, ProTrak Systems Series
PROTRAK,DROPOVER,SGL 4in. WIDECHL,YEL,
ProTrak Systems Series Information
- High density polyurethane construction supports heavy loads and is weather resistant
- Modular interlocking design for easy installation,breakdown and storage
- Safety surface pattern reduces slippingand skidding
- High visibility safety yellow and black
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PROTRK140Y |
Item Number |
PROTRK140Y |
Manufacturer |
Hubbell |
Product Series |
ProTrak Systems |
Family Series |
Hubbell Cable Protectors, ProTrak Systems Series |
Length |
36 " |
Channel Height |
1 " |
Channel Width |
4 " |
Height |
1.5 " |
Width |
10.75 " |
Material |
Polyurthane |
Max Load per Tire |
10,500 lbs @ 70 °F |
Max Load per Axel |
21,000 lbs @ 70 °F |
Net Weight |
8 lbs |
Gross Weight |
8.5 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved