RL102
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL102

Hubbell Light Fixtures
In stock
Item Number
RL102
MFG Item Number
RL102
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL102
LAMPSOCKET, 660W 600V TURN, BRASS,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL102
Item Number RL102
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 250 VAC
Style Socket
Fixture Material Brass
Lamp Type Incandescent
Power 250 W
Equivalent Power 250 W
Lamp Base Medium
Nominal Voltage 240 VAC
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved