RL124
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL124

Hubbell Light Fixtures
In stock
Item Number
RL124
MFG Item Number
RL124
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL124
LAMPHLDR PIGTAIL, 600W 250V, RUB,

Series Information

Specifications

Specifications
Manufacturer Part Number RL124
Item Number RL124
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 250 VAC
Style Socket
Lamp Type Incandescent
Power 660 W
Equivalent Power 660 W
Lamp Base Medium
Nominal Voltage 240 VAC
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved