RL154
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL154

Hubbell Light Fixtures
In stock
Item Number
RL154
MFG Item Number
RL154
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL154
LPHLDR MOGUL TO MED BASE REDUCER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL154
Item Number RL154
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 250 VAC
Style Socket
Lamp Type Incandescent
Power 660 W
Equivalent Power 660 W
Mounting Medium Base Extension
Lamp Base Medium
Nominal Voltage 240 VAC
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved