RL162
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL162

Hubbell Light Fixtures
In stock
Item Number
RL162
MFG Item Number
RL162
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL162
LPHLDR MED BASE SCRW TERM SCRW MNT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL162
Item Number RL162
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 250 VAC
Style Socket
Fixture Material Porcelain
Lamp Type Incandescent
Power 660 W
Equivalent Power 660 W
Mounting Screw
Lamp Base Medium
Nominal Voltage 240 VAC
Approvals cULus
Net Weight 0.11 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved