RL308
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL308

Hubbell Light Fixtures
In stock
Item Number
RL308
MFG Item Number
RL308
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL308
FL LPHLDR HO SLIDE-ON LOW PRF FIXED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL308
Item Number RL308
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 600 VAC
Style Fixed
Lamp Type Fluorescent
Power 660 W
Equivalent Power 660 W
Mounting Slide-On, Snap-In
Lamp Base Recessed Double Contact
Nominal Voltage 600 VAC
Approvals CSA, cULus
Net Weight 0 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved