RL325
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL325

Hubbell Light Fixtures
In stock
Item Number
RL325
MFG Item Number
RL325
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL325
FL LAMPHLDR, PED TYPE, BIPIN, LOWPRO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL325
Item Number RL325
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 600 VAC
Style 4-Wire, Disconnect
Lamp Type Fluorescent
Power 660 W
Equivalent Power 660 W
Mounting Slide-On, Snap-In With Captive Nut
Lamp Base Medium
Nominal Voltage 600 VAC
Approvals cULus
Net Weight 0.025 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved