RL5221
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL5221

Hubbell Light Fixtures
In stock
Item Number
RL5221
MFG Item Number
RL5221
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL5221
MOGUL 5KV PULSE 12in. LEADS SCRW MNT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL5221
Item Number RL5221
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 600 VAC
Style Socket
Lamp Type Incandescent
Power 1,500 W
Equivalent Power 1,500 W
Mounting Screw
Lamp Base Mogul
Nominal Voltage 600 VAC
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved