S1PT3IMAL
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S1PT3IMAL

Hubbell Plugs & Receptacles
In stock
Item Number
S1PT3IMAL
MFG Item Number
S1PT3IMAL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
S1PT3IMAL
FRPT, 1 PC., 3U INFINE + 20A SYS 1,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S1PT3IMAL
Item Number S1PT3IMAL
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Unit Type One-Piece Modular
Data Jack Type None
Current Rating 20 A
Cover Composition Metallic
Color Silver
Fire-Rated Yes
Junction Box No
Approvals cULus
Net Weight 0 lbs
Gross Weight 5.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved