SHC1030ZP
Hubbell Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SHC1030ZP

Hubbell Cable Entries
In stock
Item Number
SHC1030ZP
MFG Item Number
SHC1030ZP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
SHC1030ZP
CORDCON, STR ML, .13-.19in., 3/4in., STL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SHC1030ZP
Item Number SHC1030ZP
Manufacturer Hubbell
Family Series Hubbell Cable Entries
Hub Size 3/4 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.13 "
Maximum Cable Diameter (in) 0.19 "
Minimum Cable Diameter (mm) 3.3 mm
Maximum Cable Diameter (mm) 4.83 mm
Cable Diameter (in) 0.13-0.19 "
Cable Diameter (mm) 3.3-4.83 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Zinc Plated Steel
Hazardous Rated No
Approvals CSA, UL
RoHS No
Net Weight 0.275 lbs
Gross Weight 0.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved