USB20A5I
Hubbell Plugs & Receptacles, Commercial Grade USB Charger Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USB20A5I

Hubbell Plugs & Receptacles, Commercial Grade USB Charger Series
In stock
Item Number
USB20A5I
MFG Item Number
USB20A5I
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Commercial Grade USB Charger Series
Item #
USB20A5I
RCPT DUP 20A 125V 5A 5V USB PORT A I

Commercial Grade USB Charger Series Information

  • Two USB Port
  • High Power 5 Amp,5 Volt USB output
  • Tamper Resistant
  • USB ports rated 10,000 cycles

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number USB20A5I
Item Number USB20A5I
Manufacturer Hubbell
Product Series Commercial Grade USB Charger
Family Series Hubbell Plugs & Receptacles, Commercial Grade USB Charger Series
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Connection Type Duplex Receptacle
USB Yes
GFCI No
NEMA Configuration 5-20R
Color Ivory
Isolated Ground No
Tamper Resistant Yes
Weather Resistant No
Approvals cUL
Net Weight 0.35 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved