31-091
IDEAL Industries Wire Pulling, Zoom Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31-091

IDEAL Industries Wire Pulling, Zoom Series
In stock
Item Number
31-091
MFG Item Number
31-091
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Pulling, Zoom Series
Item #
31-091
ZOOM FISHTAPE 50FT.REPLACEMENT

Zoom Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31-091
Item Number 31-091
Manufacturer IDEAL Industries
Product Series Zoom
Family Series IDEAL Industries Wire Pulling, Zoom Series
End Type Eyelet
Case Diameter 12 "
Length 50 '
Tape Material Nylon Jacketed Stainless Steel
Comments Replacement Tape
Net Weight 3.2 lbs
Gross Weight 3.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved