AB6M-BK2-B
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AB6M-BK2-B

IDEC Switches
In stock
Item Number
AB6M-BK2-B
MFG Item Number
AB6M-BK2-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
AB6M-BK2-B
BUTTON 16MM RND STD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AB6M-BK2-B
Item Number AB6M-BK2-B
Manufacturer IDEC
Family Series IDEC Switches
Type Large Button
Shape Round
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved