AB6Q-M1P-S
IDEC Switches, A6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AB6Q-M1P-S

IDEC Switches, A6 Series
In stock
Item Number
AB6Q-M1P-S
MFG Item Number
AB6Q-M1P-S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, A6 Series
Item #
AB6Q-M1P-S
Pushbutton, Mom, Blu, Ext, SPDT

A6 Series Information

  • 16mm (5/8") round mounting hole
  • Super bright LED Illumination
  • Momentary, Maintained, Selector, Key, Pilot Light and Push‑Lock/Turn‑Reset Functions
  • Gold‑clad silver snap acting contacts for reliable low level switching
  • IP40 (dustproof) or IP65 (oiltight) versions
  • Choice of round, square or rectangular bezel shapes
  • .110" solder/quick connect termination

The A6 series of pushbuttons and pilot devices offer a very competitive price and simple construction in a space saving package.

Features include snap action, double throw contacts, with gold plating for reliable low level switching. Ideal for such applications as PLC inputs, logic level switching, or anywhere space is at a premium.

Offered in three styles (round, square, or rectangular), all units are terminated via .110" quick connect / solder tabs. LED illumination includes a built‑in current limiting resistor, and gasketed lenses provide an IP65 watertight / oiltight panel seal. Models include illuminated and non‑illuminated pushbuttons, pilot lights, selectors, key switches, and a push‑lock/turn‑reset switch.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AB6Q-M1P-S
Item Number AB6Q-M1P-S
Manufacturer IDEC
Product Series A6
Family Series IDEC Switches, A6 Series
Nominal Mounting Size 16 mm
Operation Momentary
Contacts SPDT
Max Voltage 250 VAC, 250 VDC
Current (A) 3 A
Lens/Button Shape Square Flush
Lens/Button Color Blue
Operator Size (mm) 18 x 18 mm
Bezel Plastic Square
Full Shroud No
Terminal Type Quick Connect/Solder
IP Rating IP65
Depth Behind Panel 1.22 "
Approvals CE, CSA, UR
Comments Unibody (Fixed Contacts)
Net Weight 0.02 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved